Beli beaker glass 500ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- DURAN Beaker Glass (Gelas Kimia)atribut:
- Size (ml): 500
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- IWAKI Beaker Glass (Gelas Kimia)Deskripsi:Durable and heat resistant beakeratribut:
- Material: glass + IWAKI (borosilicate glass)
- PYREX Beaker Heavy Wall (Gelas Kimia)Deskripsi:A durable beaker specially designed for optimum mechanical strength even under harsh conditions such as machine cleaning.
- Tokyo Glass Kikai (TGK) Beaker Made of Styrene ResinDeskripsi:With a standard scale.atribut:
- Heat Resistance Temperature (°C): 60
- Material: Styrene resin
- Suji Glass Stirring RodDeskripsi:Batang pengaduk minuman/cairan terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- Non Brand AkuadesDeskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
- WaterOne Aquadest (Air Suling)Deskripsi:Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)atribut:
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
- VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab)Deskripsi:Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ◾ Material name in German, English, French and Spanish ◾ Chemical formula, CAS No., hazard pictogram, signal word ◾ Risk phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.atribut:
- Capacity (ml): 500
- Material: PE-LD
- Thread: GL 25
- Diameter (Ø mm): 74.0
- Height (mm): 180.0
- SOJIKYO Magnetic Stirrer HotplateDeskripsi:Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.atribut:
- Type: Magnetic Stirrer Hotplate
- Capacity (ml): 2000
- Voltage (V): 220
- Temperature (°C): 0-300
- Dimensions Plate (mm): 120 x 120
- Heater Power (W): 180
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
Daftar Harga beaker glass 500ml Terbaru October 2026
| PYREX Beaker Low Form Graduated (Gelas Kimia) | Rp56.900 |
| BOROSIL Beaker Glass Low Form (Gelas Kimia) | Rp32.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp63.900 |
| PYREX Beaker Glass (Gelas Kimia) | Rp22.900 |
| DURAN Beaker Glass High Form (Gelas Kimia) | Rp51.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp229.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp82.900 |
| OneMed Beaker Glass (Gelas Kimia) | Rp10.900 |
| IWAKI Beaker Glass (Gelas Kimia) | Rp669.900 |
| PYREX Beaker Heavy Wall (Gelas Kimia) | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bzP105020431-1.jpg)
/39P103663117-2.jpg)
/P102078785-1.jpg)
/9dP109407337-5.jpg)
/0xP103217033-1.jpg)
/d3P106993471-1.jpg)
/6sP103455244-1.jpg)
/cfP112267447-1.jpg)
/kyP110471754-1.jpg)
/kpP110761745-1.jpg)
%20Beaker%20Made%20of%20Styrene%20Resin/haP112299622-1.jpg)
/05P105885005-1.jpg)


/n5P107877833-1.jpg)
/hjP103518631-2.jpg)

/1mP102079058-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)